Knowledge Center
Catalog
Chat
Contact Us
Browse History
NEW PRODUCTS
Model # :WBB3227867
MPN #: BKDR-4-304
Product Details
BK Resources Splash Mount Faucet Mounting Kit
Splash Mount Faucet Mounting Kit. New Design Easy Installation. Includes: (2) 1/2" Supply Nipples (2) Retainer Nuts (2) Lock Washers (2) Rubber Washers & (2) Male & Female Short 90° Elbows
BK Resources Stainless Steel Glass Filler Water Station Sink, 12" Faucet Clearance
Glass Filler Water Station Features: 12-11/6"L x 10-3/4"W x 13"H 20 ga T-304 stainless steel 12" clearance 1/2" NPS water connection and a locking clip on the faucet for continuous flow Lead Free. Tested and certified by NSF
Allpoints 1171130 Dipperwell, Rd, W/Long Faucet
Material: Stainless Steel Drain, Inner And Outer Can Height: 5 3/4" Overall Outer Diameter: 7" Finished Edge Inlet: 1 1/2" Nps
BK Resources Floor Trough Stainless Steel Grate, 12" x 36"
Features: 12" (W) x 36" (L) Floor Trough 14 Ga T-304 Stainless Steel Removable 3/16" x 1" Stainless Steel Flatbar Subway Grate 2-3/4" Pan Depth Drain Included
BK Resources Pre-Rinse 60" Stainless Spray Hose, Includes Universal Adapter
Pre-Rinse 60" Stainless Spray Hose, Includes Universal Adapter, Lead Free, NSF.