Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BK Resources

Model # :WBB3227861

MPN #: BK-WS-1SGF-G

BK Resources Stainless Steel Glass Filler Water Station Sink, 12" Faucet Clearance

Product Description
Glass Filler Water Station

Features:
  • 12-11/6"L x 10-3/4"W x 13"H
  • 20 ga T-304 stainless steel
  • 12" clearance
  • 1/2" NPS water connection and a locking clip on the faucet for continuous flow
  • Lead Free. Tested and certified by NSF


PRICE
$282.39

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberBK-WS-1SGF-G
TypeGlass Filler Water Station Sink
MaterialStainless Steel
DescriptionStainless Steel Glass Filler Water Station Sink
ColorGray
BrandBK Resources