BK Resources Heavy Duty Electronic Faucet, 3-1/2" Gooseneck Spout, Splash Mount
Write a Review
|
Questions & Answers (0)
Product Description
BK Resources Heavy Duty Splash mounted electronic faucet with 3-1/2" gooseneck spout.
PRICE
$455.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Spout Reach | 3-1/2 in |
Product Details
| Mounting Location | Splash |
| Material | Chrome Plated Brass |
| Color | Silver |
| Manufacturers Part Number | BKF-SEF-3G |
| Gallons per Minute | 2 gal/min |
| Brand | BK Resources |
Compliance & Certifications
| Certifications | CSA |
| Lead Free Compliant | Yes |
| ADA Compliant | No |