Bk Resources Heavy Duty Sensor Faucet, 5" Gooseneck Spout, Deck Mount
Write a Review
|
Questions & Answers (0)
Product Description
BK Resources Heavy Duty Deck mounted electronic faucet with 5" gooseneck spout
PRICE
$455.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 5 in |
| Spout Reach | 5 in |
Product Details
| Mounting Location | Deck |
| Material | Chrome Plated Brass |
| Color | Silver |
| Manufacturers Part Number | BKF-DEF-5G |
| Gallons per Minute | 2 gal/min |
| Brand | BK Resources |
Compliance & Certifications
| Certifications | CSA |
| Lead Free Compliant | Yes |
| ADA Compliant | No |