BK Resources Pre-Rinse 28" Stainless Spray Hose, Includes Universal Adapter
Write a Review
|
Questions & Answers (0)
Product Description
Pre-Rinse 28" Stainless Steel Spray Hose. Includes Universal Adapter. Lead Free.
PRICE
$57.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | BKH-28-G |
| Type | Spray Hose |
| Material | Stainless Steel |
| Description | Pre-Rinse 28" Stainless Steel Spray Hose |
| Color | Gray |
| Brand | BK Resources |