Professional Plumber commercial gas hose kit CSA and ANSI certified. Kit includes hose, quick disconect, and restraining cable kit
BK Resources 1/2" x 48" Commercial Gas Hose Kit CSA and ANSI Approved, BKG-GHC-5048-SCK2
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$209.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Inlet Connection | 1/2 in |
| Diameter | 1/2 in |
| Hose Length | 48 ft |
| Outlet Connection | 1/2 in |
Product Details
| Temperature Range | 300 °F |
| Material | 304 Stainless Steel with PVC Coating |
| Package Quantity | 1 |
| Outlet Connection Type | Male Threaded |
| Color | Orange |
| Manufacturers Part Number | BKG-GHC-5048-SCK2 |
| Inlet Connection Type | Male Threaded |
| Brand | BK Resources |