Braided Stainless Steel Faucet Connector, Made from 304 Stainless that will not rust, 1/2"C x 1/2"F x 12"
Kissler Flexible Stainless Steel Faucet Connector, 12"L, 1/2" x 1/2" OD x FIP - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$135.00 Sold in packages of 25 / $5.40 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/2” Comp. x 1/2” F.I.P |
Product Details
| Type | Faucet Connector |
| Material | Stainless Steel |
| Package Quantity | 25 |
| Description | Flexible Faucet Connector |
| Color | Silver |
| Manufacturers Part Number | 88-1212 |
| For Use With | Faucet |
| Brand | Kissler |
Compliance & Certifications
| ADA Compliant | No |