Global Industrial
Model # :WB334541BK
Global Industrial™ Steel Mobile Workstation Cart with Slide out keyboard & Mouse Shelf - Black
|
Questions & Answers (0)
Product Description
Global Industrial™ Steel Mobile Workstation Cart with Slide out keyboard and Mouse Shelf - Black for Computer and Laptop
This Mobile Laptop & Computer AV cart is great for transporting and carrying valuable Audio Visual equipment and computer equipment. Compact 24"L x 18"W steel mobile workstation offers a retractable 19-1/2"W x 16"D sliding shelf and a pull-out mouse pad that extends to 11". Includes a UL and cUL listed 4-outlet power strip with a 15' 3-wire cord. Shelves adjust from 24" to 42"H on 4" increments and have a 1/2" lip to retain load. Steers easily on 4" swivel casters (two with locking brakes). Durable powder coat finish. 5 Year Limited Warranty. Assembles easily.
This Mobile Laptop & Computer AV cart is great for transporting and carrying valuable Audio Visual equipment and computer equipment. Compact 24"L x 18"W steel mobile workstation offers a retractable 19-1/2"W x 16"D sliding shelf and a pull-out mouse pad that extends to 11". Includes a UL and cUL listed 4-outlet power strip with a 15' 3-wire cord. Shelves adjust from 24" to 42"H on 4" increments and have a 1/2" lip to retain load. Steers easily on 4" swivel casters (two with locking brakes). Durable powder coat finish. 5 Year Limited Warranty. Assembles easily.
PRICE
$269.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 18 in |
| Height | 24 - 42 in |
| Weight Capacity | 330 lbs |
| Weight | 55 lbs |
Product Details
| Assembly Required | Yes |
| Power | 4 Outlet Power Strip |
| Type | AV Cart w/ Keyboard Shelf |
| Frame Color Family | Black |
| Color | Black |
| Wheel Type | Rubber Swivel, 2 with Brakes |
| Style | Includes Sliding Keyboard Shelf |
| Number of Shelves | 3 |
| Material | 22 Gauge Steel Shelves & 14 Gauge Steel Uprights |
| Description | Adjustable Workstation with Shelf & Mouse Pad |
| Frame Material | Steel |
| Manufacturers Part Number | 334541BK |
| Shelf Material | Steel |
| Brand | Global Industrial |