Proto JSCV16 Black Chrome Combination Reversible Ratcheting Wrench 1/2" - Spline
Write a Review
|
Questions & Answers (0)
Product Description
Proto® Black Chrome Combination Reversible Ratcheting Wrench 1/2" - Spline
Fractional spline wrenches can be used on fractional 4, 6, 12 point, spline and Torx® fasteners. The chrome-vanadium switch lever allows for easy changes in turning direction which helps improve speed. 15° angled offset box end helps keep shank clear of obstructions. Anti-Slip Design (ASD) open end. Black chrome finish is corrosion resistant and visually distinctive.
PRICE
$33.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Size | 1/2 in |
| Opening Size | 1/2 in |
Product Details
| Offset Angle | 15° Box End |
| Type | Combination Wrench |
| Measuring System | SAE (Fractional) |
| Color | Black |
| Opening Type | Open/Box |
| Socket/Wrench Points | 12 |
| Impact Approved | No |
| Flip Switch Reversible | Yes |
| Material | Alloy Steel |
| Description | Black Chrome Combination Reversible Ratcheting Wrench 1/2" - Spline |
| Ratcheting | Yes |
| Manufacturers Part Number | JSCV16 |
| Brand | Proto |