Black Negative Clamp for JNC1224.
SOLAR Black Clamp For 660 & 5000
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Components | Clamp Only |
| Material | Plastic/ Metal/ Electronics |
| Package Quantity | 1 |
| Description | Black Clamp For 660 & 5000 |
| Color | Black |
| Manufacturers Part Number | 249-093-900 |
| Brand | Solar |
Related Products
Temperature sensor for BMV-702/712 - This accessory reads the temperature for BMV-712 and BMV-702. Victron products can make use of temperature sense information to improve accuracy of battery charging. There is a range of various sensors that you can use depending on your product. Some come included, others can be purchased separately. See the datasheet if the required product (eg Multi, Quattro, BMV) to know if the sensor comes included.
Cut To Length, Ready To Use, Heavy Duty Battery Cables. Spartan Power uses battery cables that are UL 1232/1284/1338/1346/10269 approved, ROHS compliant, VW-1 & moisture resistant and rated for up to 1000V. We assemble 4 AWG, 2 AWG, 1/0 AWG, & 4/0 AWG battery cables in Reno, Nevada which are not only great for use with our DC to AC power inverters, but they can also be used for RV, motorhomes, travel trailers, campers, fleet trucks, boats and other vehicle wiring applications, grounding cables, golf cart wiring, solar and many other on or off-grid applications where pure copper is ...
The double cable and tube clamp has two clamp channels to organize tubes, wires, and cables and attaches easily to a T-slot profile. It is made of black polypropylene which is durable, long-lasting, and resists oil, chemicals, and acids, making it ideal in industrial settings. The stackable design provides a space-saving method to organize multiple wires.
The quick stanchion cross clamp is commonly used with the aluminum tube profile to create two custom axes that are perpendicular to each other . It includes two black nylon ratcheting handles that enable easy positioning and repositioning. The stanchion cross clamp is aluminum, making it a strong and durable option.
The quick change panel clamp is made of nylon and consists of a block and clip. It requires no machining or hardware and can be used to mount a panel flush with a profile edge. The quick change panel clamp has a molded extension that acts as a T-slot stud and drops into the profile, perfect for instances where profiles are captivated. The clip secures the panel to the block while the block increases stability of the mounted panel and reduces vibration. The quick change panel clamp clip can be removed with a flat tip screwdriver which simplifies the process of adding or removing plastic ...