Pro-Tec® Y Foam Roller, 6" Dia. x 15"L, Black
Write a Review
|
Questions & Answers (0)
Product Description
With 3 different areas to roll, The Pro-Tec Y Foam Roller gets to work on tight quads, calves, IT Bands and just about any other muscle with a unique ridge design. Roll on dual or single ridges for aggressive, targeted deep-tissue massage; roll on the flat middle section for moderate pressure. Durable, high-density elastomer foam construction means "The Y Roller" can take all the abuse you have to dish out. 6"D x 15"L.
PRICE
$64.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 6 in |
| Height | 6 in |
| Weight | 3 lbs |
Product Details
| Type | Foam Rollers |
| Color | Black |
| Style | Round |
| Material | Foam |
| Package Quantity | 1 |
| Description | Y Foam Roller |
| Manufacturers Part Number | 30-2380 |
| Brand | Pro-Tec |
Warranty
| Warranty | 1 yr |