Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quick Cable

Model # :WBB1146720

MPN #: 202207-100

Quick Cable 202207-100 Quickflex Welding Cable, 2/0 Gauge, 100 Ft Roll

Product Description
Features:
  • Control Cable TC
  • For aerial and work platforms, fork lift trucks and other maintenance equipment
  • Fine stranded copper conductor for maximum conductivity and flexibility
  • Flexible insulation for easy routing and long reliable life
  • 600V, UL and CSA certified for indoor or outdoor use
  • Temperature range -57°F to 194°F (-55°C to 90°C)
  • Small diameter neoprene flexible TC type cable
  • Arctic grade neoprene, flame retardant jacket, resistant to oil abrasion, sunlight, acids and alkalines
  • Jute or Nylon fillers with mylar binder to reduce friction
  • Fine stranded copper conductor for maximum conductivity and flexibility
PRICE
$949.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Gauge2/0 ga

Product Details

TypeQuickflex
Jacket Color FamilyRed
MaterialCopper
Package Quantity100 FT/RL
DescriptionWelding Cable
Manufacturers Part Number202207-100
BrandQuick Cable