Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2263036

MPN #: 8891405

Buyers Black Grommet for 3.4" Mini Strobe Light - 8891405

Product Description
Buyers Products Black Grommet for 3.4 Inch Mini Strobe Light is used for recessed mounting of the Buyers Products model # 8891400 and 8891401.

PRICE
$12.75

Min. purchase quantity is 4
4
4
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5-1/5 in
Depth8/9 in
Height2-1/7 in

Product Details

Housing Color FamilyBlack
DescriptionGrommet
Manufacturers Part Number8891405
BrandBuyers Products