Buyers Black Mesh Tarp, 7-1/2 Ft. x 28 Ft. - 3013398
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products Black Mesh Tarp fits their Side Mount, Underbody Mount, and Crank Mount Tarp Systems. Check our sizing chart to find the right size for your dump body style. Constructed from lightweight mesh, this tarp has a heavy-duty double stich hem, which is reinforced with 2 inch thick heavy-duty nylon webbing. Brass grommets surround the full perimeter, helping weigh down the tarp to avoid sail.
PRICE
$189.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 ft |
| Width | 7-1/2 ft |
| Weight | 18 lbs |
Product Details
| Assembly Required | Yes |
| Tarp Type | Mesh |
| Material | Mesh/Brass |
| Description | Mesh Tarp |
| Color | Black |
| Manufacturers Part Number | 3013398 |
| For Use With | Buyers Tarp Systems |
| Brand | Buyers Products |