Buyers Chain Cover for DTG Tarp Crank - 5544621
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products Chain Cover for the DTG Tarp Crank is constructed from black steel and works with the Buyers Products Crank Arm Tarp Systems.
PRICE
$90.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 46-1/3 in |
| Width | 6-1/2 in |
| Weight | 19 lbs |
Product Details
| Assembly Required | Yes |
| Material | Steel |
| Description | Chain Cover for DTG Tarp Crank |
| Color | Silver |
| Manufacturers Part Number | 5544621 |
| For Use With | Buyers Tarp Systems |
| Brand | Buyers Products |