Gator Grip Black Military & Marine Grade Anti-Slip Tape, 6"W x 30'L, Black - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Marine & Military Grade anti-slip grit tape offers a large durable abrasive particle providing a slip-resistant surface for improved safety in marine and severe outdoor environments. Product has been tested and used in Military (MIL-PRF-24667C Type XI) & Marine (NAVSEA Approval #05S/2014-162). This aggressive, premium anti-slip grit tape is commonly used in marine, workboat, heavy construction and mining equipment applications. Made in USA.
PRICE
$756.20 Sold in packages of 2 / $378.10 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 ft |
| Width | 6 in |
| Height | 11-3/16 in |
| Weight | 4 lbs |
Product Details
| Type | Solid |
| Mounting Location | Pressure Sensitive Adhesive |
| Package Quantity | 2 |
| Color | Black |
| Manufacturers Part Number | SG3810MIL6 |
| Shape | Roll |
| Brand | Gator Grip |