Global Industrial
Model # :WBB1645503
Global Industrial Pallet Covers, 48"W x 42"D x 48"H, 2 Mil, Black, 50/Roll
Write a Review
|
Questions & Answers (0)
Product Description
Use these large gusseted poly bags to cover equipment and pallets. The poly bags cover protect large items from dirt and dust. These black covers are opaque and prevent pilferage by concealing load contents. Line large cartons with these bags to protect products from moisture. These bags are precut and perforated on a roll for easy use. They are ideal for outside storage.
PRICE
$129.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 42 in |
| Height | 48 in |
| Weight | 26.6 lbs |
| Fits Pallet L x W | 48 x 40 |
| Thickness | 2 mil |
Product Details
| Type | Pallet Covers |
| Color | Black |
| Recyclable | No |
| Material | Plastic |
| Package Quantity | 1 Roll |
| Manufacturers Part Number | B1645503 |
| Number of Bags per Roll | 50 |
| Brand | Global Industrial |
| Number of Rolls | 1 |