Fellowes® Plastic Binding Combs, 1-1/2", 340 Sheets, Black, 10/Pack
Gives a professional appearance to bound documents. Available in a variety of colors to match your covers. Available in a variety of sizes to bind 2-500 page documents. Use with Fellowes® or any standard 19-ring comb-binding system. Qty. per pack: 10 combs. Sold in carton quantities of 20 packs, priced per pack.Fellowes® Plastic Binding Combs, 1-1/2", 340 Sheets, Black, 10/Pack - Pkg Qty 20
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$166.00 Sold in packages of 20 / $8.30 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1-1/2" Diameter |
Product Details
| Type | Accessories - Binding |
| Material | Plastic |
| Package Quantity | 10 |
| Description | Plastic Binding Combs |
| Color | Black |
| Manufacturers Part Number | 52066 |
| Accessory Type | Comb / Spine |
| Brand | Fellowes |