Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3181764

MPN #: 17958

Ergodyne® ProFlex® 7951 Cut-Resistant Protective Arm Sleeves, ANSI A5, 18"L, Yellow

Product Description
The ProFlex® 7951 Cut-Resistant Protective Arm Sleeves are designed with aramid fibers that offer both ANSI/ISEA 105-2016 level A5 cut protection and EN 407 level 1 heat protection when handling hot materials (212°F // 100°C for up to 15 seconds).

Crafted with both a pre-curved design and flex zones in the elbow, these arm sleeves make for a natural and comfortable fit. They also feature a soft neoprene thumb loop and adjustable arm straps to ensure a secure fit that leaves no part of the arm exposed to potential cut hazards.

The aramid fiber is tested to ANSI/ISEA 105-2016 level A5 cut protection and ANSI/ISEA 105-2016 level 3 abrasion resistance for safety around the sharpest and roughest materials. Classified by the weight needed to cut through, ANSI/ISEA 105-2016 level A5 is the highest cut rating with a measure of 2,200-2,999 grams. For more on cut-resistance levels, check out our ANSI/ISEA 105-2016 Guide.

These heat-resistant cut sleeves are best for workers handling hot materials in applications such as manufacturing, automotive, construction and more.

Features:
  • Two Pack - Includes two sleeves that fit both left and right arms
  • Cut Resistant - ANSI/ISEA 105-2016 level A5 cut protection
  • Heat Resistant - Aramid fiber meets EN 407 level 1 protection for handling hot materials
  • Adjustable Fit - Features an adjustable hook & loop strap to tighten fit on upper arm/bicep
  • Stays In Place - Soft neoprene thumb loops help keep sleeve in place for maximum protection
  • Natural, Flexible Fit - Pre-curved design and flexible elbow zones for easy mobility
  • Machine Washable
  • Tested - Meets ANSI/ISEA 105-2016 level A5 cut resistant, level 3 abrasion EN388: 2X4X F, EN407 level 1 standards


PRICE
$21.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Weight0.2 lbs
Size18"

Product Details

TypeCut Resistant Sleeve
ColorYellow
ApplicationManufacturing, Automotive, Construction
SeriesProFlex 7951
Cuff StyleThumb Loop
StyleCut Protection
Closure TypeHook & Loop
MaterialNeoprene, Aramid
DescriptionCut Resistant Protective Arm Sleeves
GenderUnisex
Package Quantity1 Pair
Manufacturers Part Number17958
Cut LevelA5
BrandErgodyne

Compliance & Certifications

ANSI Abrasion3
CertificationsANSI/ISEA 105-2016, EN 388