Black recycled polyethylene box truck offers smooth interior surface for easy cleaning. Bulk truck features thick 0.1875" (6/32") wall thickness for durability and strength. Step-wall design offers additional sidewall strength and allows nesting when not in use. Moves easily on 2 swivel and 2 rigid 3" diameter non-marring rubber casters with bolt-through installation.
Dandux Medium Duty Plastic Box Truck, 8 Bushel, Black
|
Questions & Answers (0)
Product Description
PRICE
$339.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 24 in |
| Height | 27 in |
| Inside Height | 23 in |
| Weight Capacity | 500 lbs |
| Weight | 35 lbs |
| Wheel Diameter | 3 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Type | Plastic Bulk Box Truck |
| Color | Black |
| Caster Type | (2) Swivel, (2) Rigid |
| Capacity Bushel | 8 bu |
| Material | Plastic |
| Manufacturers Part Number | 51Q126008X-073 |
| Duty | Light Duty |
| Base Material | Plastic |
| Brand | Dandux |