Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB708112

Global Industrial™ Corner Guard - Heavy Duty, Rounded, 31"L

Product Description
Corner Guard - Heavy Duty, Rounded, 31"L Is Used For Applications Including Residential, Commercial, Corporate And More.

Corner guard - heavy duty, rounded, 31"L is made of rubber for long lasting durability and dependability. Units provide high impact resistance for enhanced structural integrity in high-traffic areas. Molded reflective tape improves driver visibility for safety and security. Maintenance free construction provides chemical, weather and corrosion resistance. Includes mounting holes for unit stability. Permanent installation hardware sold separately. Type is Indoor/Outdoor. Model is Rubber Corner Guard. Style is Heavy Duty, Rounded. Shape is Rounded. Package quantity is 1. Color finish is Black/Yellow. Dimensions are 31"L x 4-3/4"W x 4-3/4"H.

PRICE
$36.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length31 in
Width4-3/4 in
Height4-3/4 in
Weight6 lbs
Mounting Hole Diameter#6, 3/4" in

Product Details

TypeCorner Guard
ColorBlack/Yellow
For Use With708113
Mounting MethodBolt On
MaterialRubber
DescriptionRounded Corner Guard - Heavy Duty
Package Quantity1
Manufacturers Part Number708112
ShapeRounded
BrandGlobal Industrial