Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB500874

Global Industrial™ LED Exit Sign, Red Letters, Universal Mount, White, 1 or 2 Sides

Product Description
Ideal for use in offices, schools and warehouses. Provides 90 minutes of battery back-up lighting during power failure. Impact resistant, injection molded white thermoplastic ABS housing is flame retardant and resists dirt, dust and moisture. Universal mounting plate for easy installation. Includes a maintenance free Ni-Cd battery with LED indicator, push test switch and 120/277 dual voltage input. Meets NFPA 101, NEC and OSHA requirements; UL 924 listed. Listed for use in damp locations. Exit Sign features 6"H polycarbonate EXIT" sign in Red. This exit sign can be used as single faced or double faced and mounted on the back, end or top. Exit sign uses replaceable directional chevron inserts on sides.Exit sign uses an LED strip with an average life of up to 25 years.cULus approved.

PRICE
$40.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11-1/2 in
Depth1-5/8 in
Height7-3/8 in
Weight3 lbs

Product Details

TypeAC w/ Battery
Color TemperatureRed K
ColorWhite
Voltage120/277 V
MaterialThermoplastic
Number of Faces1 or 2
Watts2 W
Package Quantity1
Manufacturers Part Number500874
Bulb TypeLED
Universal Mounting BracketTop, Side or Back Mounting
BrandGlobal Industrial

Warranty

Warranty5 yr

Compliance & Certifications

UL CertificationUL, cULus Listed