Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB113116

Global Industrial™ Steel Audio Visual & Instrument Cart, Black

Product Description
✓ Easily assembled
✓ Convenient push handle and cabling holes
✓ Includes a 4-outlet power strip with 15' cord

Safely transport and store electronics, audio visual supplies, and other valuable equipment with the Global Industrial™ Steel Audio Visual & Instrument Cart. This media cart has sturdy shelves that adjust in 4" increments with a 1/2" lip that helps easily retains cargo. Maximum Shelf Space Between The Middle And Top Shelf Is 16"; The Distance Between The Leg On The Upper Section Is 14.9" And 14.6" On The Lower Section. Its top shelf is lined with a non-slip vinyl mat so items stay in place while ball bearings rubber casters help it roll smoothly across most surfaces. 5-Year Limited Warranty.

  • Weight capacity: 250 lbs.
  • PRICE
    $215.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length24 in
    Width18 in
    Height24 - 42 in
    Weight Capacity250 lbs
    Wheel Diameter4 in

    Product Details

    Assembly RequiredYes
    Power4 Outlet Power Strip
    TypeStandard AV Cart
    Frame Color FamilyBlack
    ColorBlack
    Wheel TypeRubber Swivel, 2 with Brakes
    Number of Shelves3
    MaterialSteel
    DescriptionAudio Visual & Instrument Cart
    Frame MaterialSteel
    Manufacturers Part Number113116
    Shelf MaterialSteel
    BrandGlobal Industrial