Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Landworks

Model # :WBB3191724

MPN #: GUO010

Landworks Electric Yard Cart, 12V 7Ah AGM Batteries, 500 lb. Load Capacity, Blue

Product Description
This heavy-duty Landworks Self-Propelled Electric Utility Wagon is designed for hauling with a maximum weight capacity of 500 lbs. (230 kg) and a 6 cubic feet cargo bed. Powered by an eco-friendly 48V brushless motor and 4 12V 7Ah rechargeable deep cycle batteries, this utility wagon can travel at speeds of 0-5 km/h (3.1 mph) forward and 0-3.5 km/h (2.2 mph) reverse. The all-terrain 13" pneumatic wheels, with a pressure of 30/31 PSI, make it suitable for any terrain. Additionally, the modular cargo bed can be used as a flatbed by removing or folding the panels. With deep cycle AGM rechargeable technology, this wagon offers fast charging times, a spill-proof design, and high power output. It is recommended to use proper eye and hand protection when operating. Built with durable alloy steel, this cart is a reliable partner for maintaining your land.

Features:
  • All-Purpose Modular Cargo Bed for Versatile Use
  • Dimensions: 57"L x 26"W x 41-11/16"H
  • Backed by a 1-Year Limited Warranty


PRICE
$925.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length57 in
Width26 in
Height41-11/16 in
Weight Capacity500 lbs
Wheel Diameter13 in

Product Details

Assembly RequiredYes
TypeNursery Cart
ColorBlue
Wheel Type(3) Pneumatic
Style3-Wheel Nursery Cart
Capacity6 ft³
MaterialSteel
Package Quantity1
Manufacturers Part NumberGUO010
BrandLandworks

Warranty

Warranty1 yr