- Fast drying, smudge resistant, extra-fine point marker
- Ideal for permanently marking all plastic lab ware, especially centrifuge tubes
- Packaged 5 per re-sealable bag
- Made in the USA
CELLTREAT® Black Tube Marker, Fast Drying
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$34.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/8 |
| Width | 3/8 in |
| Height | 5-5/16 in |
Product Details
| Package Quantity | 5 |
| Description | Black marker |
| Color | Black |
| Manufacturers Part Number | 229407 |
| Brand | CELLTREAT Scientific Products |