Qorpak CAP-05744 Black Polypropylene Glass Dropper Assembly, 100-102mm Dropper Length, Case of 12
Write a Review
|
Questions & Answers (0)
Product Description
Dropper Assemblies feature a glass tube with black polypropylene closure and rubber squeeze bulb. The opening of tube tip has a 3.0mm outside diameter. These dropper caps are available in multiple widths with dropper tubes in multiple lengths. Standard GPI thread finish for dropper caps is 400.
PRICE
$29.95
8
8
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100-102 mm |
Product Details
| Type | Dropper Assemblies |
| Neck Finish | 22-400 |
| Closure Type | Screw Thread |
| Includes | Dropper Only |
| Material | Polypropylene |
| Package Quantity | 12 |
| Description | Glass Dropper Assembly |
| Color | Black |
| Manufacturers Part Number | CAP-05744 |
| Brand | Qorpak |