Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3183018

MPN #: DXFRS800

DeWalt® Heavy-Duty Jobsite FRS Walkie Talkie, Analog, 2 Watt, 22 Channels, Yellow/Black, 2/Pack

Product Description
DeWalt® heavy-duty walkie talkies are ideal for jobsites, contractors, and businesses. These reliable, feature-rich radios have ultra-clear long distance reception and rugged durability that stands up to the elements. Stay in touch while on the job with secure, versatile talk that's guaranteed tough and backed by an industry-leading limited lifetime warranty and convenient accessories that power growing teams.

The DeWalt® DXFRS800 FRS walkie talkie is as tough and powerful as they come. Designed as IP67 standard for dustproof and waterproof, DXFRS800 can withstand a 2-meter drop. Equipped with 22 preset channels and voice-activated transmission, this radio can cover up to 300,000 sq feet or 25 floors. These FRS Walkie Talkies offer 2,662 channel combinations and presets with privacy codes to minimize interference. VOX (Voice-activated transmission) enables hands-free operation, and vibration mode is available for incoming transmissions. The 2000mAh Li-Polymer battery (included) allows for an extended 18 hours continuous usage; ideal for a full day of work and more.

Includes:
  • (2) Radios
  • (2) Holsters
  • (2) Li-polymer battery
  • (1) Dual port USB-C dock charger with 2 adaptors
  • (1) USB-A to USB-C cable (1m/3.3ft)
  • (1) User guide


PRICE
$189.95

Min. purchase quantity is 4
4
4
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-1/4 in
Depth3/4 in
Height7 in
Weight0.8 lbs
Range300,000 Sq. Ft./25 Floors

Product Details

Assembly RequiredNo
DisplayLCD
Wattage2 W
MaterialPlastic
Manufacturers Part NumberDXFRS800
WaterproofYes
Radio TypeHandheld
Digital/AnalogAnalog
BrandDeWalt
Frequency462 - 467 Mhz
Battery Type2000 mAh Lithium Polymer
Power2000 mAh Li-Polymer Batteries
TypeFRS/UHF
Average Life18 hr
ColorYellow
SeriesDXFRS800
StyleFRS 2 Watt 22 Channels
RechargeableYes
Number of Channels22
Package Quantity2
DescriptionHeavy-Duty Jobsite FRS Walkie Talkie
Batteries2000 mAh Lithium Polymer Battery

Warranty

WarrantyLimited Lifetime yr