DeWalt Heavy-Duty Jobsite FRS Walkie Talkie w/ Gang Charger, 2 Watt, 22 Channels, Yellow/Black, 6/Pk
Write a Review
|
Questions & Answers (0)
Product Description
DeWalt® heavy-duty walkie talkies are ideal for jobsites, contractors, and businesses. These reliable, feature-rich radios have ultra-clear long distance reception and rugged durability that stands up to the elements. Stay in touch while on the job with secure, versatile talk that's guaranteed tough and backed by an industry-leading limited lifetime warranty and convenient accessories that power growing teams.
The DeWalt® DXFRS800 FRS walkie talkie is as tough and powerful as they come. Designed as IP67 standard for dustproof and waterproof, DXFRS800 can withstand a 2-meter drop. Equipped with 22 preset channels and voice-activated transmission, this radio can cover up to 300,000 sq feet or 25 floors. These FRS Walkie Talkies offer 2,662 channel combinations and presets with privacy codes to minimize interference. VOX (Voice-activated transmission) enables hands-free operation, and vibration mode is available for incoming transmissions. The 2000mAh Li-Polymer battery (included) allows for an extended 18 hours continuous usage; ideal for a full day of work and more. Includes 6 Radios, Gang Charger.
The DeWalt® DXFRS800 FRS walkie talkie is as tough and powerful as they come. Designed as IP67 standard for dustproof and waterproof, DXFRS800 can withstand a 2-meter drop. Equipped with 22 preset channels and voice-activated transmission, this radio can cover up to 300,000 sq feet or 25 floors. These FRS Walkie Talkies offer 2,662 channel combinations and presets with privacy codes to minimize interference. VOX (Voice-activated transmission) enables hands-free operation, and vibration mode is available for incoming transmissions. The 2000mAh Li-Polymer battery (included) allows for an extended 18 hours continuous usage; ideal for a full day of work and more. Includes 6 Radios, Gang Charger.
PRICE
$1,075.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/4 in |
| Depth | 3/4 in |
| Height | 7 in |
| Weight | 0.8 lbs |
| Range | 300,000 Sq. Ft./25 Floors |
Product Details
| Assembly Required | No |
| Display | LCD |
| Wattage | 2 W |
| Material | Plastic |
| Manufacturers Part Number | DXFRS800-BCH6B |
| Waterproof | Yes |
| Radio Type | Handheld |
| Digital/Analog | Analog |
| Brand | DeWalt |
| Frequency | 462 - 467 Mhz |
| Battery Type | 2000 mAh Lithium Polymer |
| Power | 2000 mAh Li-Polymer Batteries |
| Type | FRS/UHF |
| Average Life | 18 hr |
| Color | Yellow |
| Series | DXFRS800 |
| Style | FRS 2 Watt 22 Channels |
| Rechargeable | Yes |
| Number of Channels | 22 |
| Package Quantity | 6 |
| Description | Heavy-Duty Jobsite FRS Walkie Talkie |
| Batteries | 2000 mAh Lithium Polymer Battery |
Warranty
| Warranty | Limited Lifetime yr |