Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Motorola Solutions

Model # :WBB2349437

MPN #: EVX-S24-UY

Motorola EVX-S24-UY Two-Way Radio, 2 Watt Analog,3 Watt Digital, 256 Channel,UHF 403-470 MHz Yellow

Product Description
Motorola Solutions EVX-S24 Two-Way Radio, 2 Watt Analog, 3 Watt Digital, 256 Channel, UHF 403-470 MHz Yellow

Give your team members a compact, discreet, and lightweight radio that allows them to be comfortable in any situation. Worn on a belt, tucked away in a pocket or clipped to a lapel, the water-submersible and dust-proof EVX-S24 is designed to survive demanding conditions. It operates in both analog and digital modes, so it's ideal for use with mixed fleets. And in digital mode, enjoy noise cancellation for crisp audio and clear conversations.

GENERAL FEATURESSignaling Features:
  • Water Submersible and Dust Proof (IP67)
  • MDC-1200® ANI Encode
  • 256 Channels/ 16 Groups
  • MDC-1200 ANI
  • 4 Programmable Keys
  • MDC-1200 Call Alert
  • 8 Character Alphanumeric Display
  • MDC-1200 Sel Call
  • MDC-1200 Radio Check
  • Safety Features:
  • MDC-1200 Stun/Revive
  • Lone Worker Alert
  • FleetSync® ANI Encode
  • Emergency Alert
  • CTCSS/DCS Encode and Decode
  • Multiple Scan Options
  • 2-Tone Encode/Decode
  • Better Radio Call Quality with AMBE+2™ Vocoder
  • 5-Tone Encode/Decode
  • Battery Status Indicator (Low Battery Alert)
  • Stun/Kill/Revive (5-Tone and DTMF Pager)
  • Battery Saver
  • DTMF Encode/Decode
  • Busy Channel Lock Out (BCLO)
  • DTMF ANI
  • Time Out Timer
  • DTMF Paging
  • Key Lock
  • DTMF Speed Dial
  • AF Minimum Volume
  • Auto Power Off
  • Digital Mode Features:
  • Escalating Alerts
  • Direct Mode
  • Low Power
  • Transmit Interrupt
  • Whisper Mode
  • Site Search
  • RSSI Indicator
  • Message Control and Privacy
  • Internal VOX (VH-190 Required)
  • Text Message
  • All, Group and Private Call
  • Analog Mode Features:
  • Basic and Enhanced Privacy
  • Busy Tone Lock Out (BTLO)
  • Radio Check
  • Auto Range Transponding System (ARTS™)
  • Radio STUN/REVIVE
  • Voice Inversion Encryption
  • Remote Monitor (Decode)
  • Call Alert
  • Scan Options:
  • Call History
  • Scan (Mixed Mode - Analog/Digital Channels)
  • Simplex Only and Repeater Capable Encryption
  • Scan (Operator Selectable On/Off)
  • Emergency
  • Radio Enable/Disable
  • PRICE
    $379.95

    1
    1
    Ships in 7 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width2-11/64 in
    Depth1-1/4 in
    Height3-19/32 in
    Weight0.5 lbs
    Range350,000 Sq. Ft/20 Floors

    Product Details

    Assembly RequiredNo
    DisplayLCD
    Wattage2 Watts Analog/ 3 Watts Digital W
    MaterialPolycarbonate
    Manufacturers Part NumberEVX-S24-UY
    WaterproofYes
    Radio TypeHandheld
    Digital/AnalogAnalog & Digital
    BrandMotorola Solutions
    Frequency403 - 470 Mhz
    Power3.7 VDC
    TypeUHF
    Average LifeDigital: 12/Analog: 11 hr
    ColorYellow
    SeriesEVX-S24 Series
    StyleUHF 2/3 Watt 256 Channel
    RechargeableYes
    Number of Channels256
    DescriptionTwo Way Radio
    BatteriesRechargeable Lithium Ion Battery

    Warranty

    Warranty3 yr