Blackstonian Pencils, #2, Medium Soft Lead, Dozen
Write a Review
|
Questions & Answers (0)
Product Description
High-quality lead for a smoother writing pencil. Rich, double-lacquered yellow finish with gold ferrule for a premium look and feel. Smudge-free natural rubber eraser. Hexagonal barrel prevents pencil from rolling away.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$2.28
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Supply Type | Basic Supplies |
| Type | Pencil |
| Pencil Number | #2 |
| Style | Wood Pencil |
| Lead Type | Medium |
| Description | #2 Medium Soft Pencil |
| Lead Color Family | Black |
| Package Quantity | 12/Pack |
| Refillable | No |
| Manufacturers Part Number | 55520 |
| Retractable | No |
| Barrel Color Family | Yellow |
| Lead Degree Hardness | Medium |
| Brand | Blackstonian |