Prismacolor Art Pencils, White Lead, Dozen
Write a Review
|
Questions & Answers (0)
Product Description
Artist-quality colored pencils are designed for every level of expertise. Colors are easily blended, slow to wear and waterproof. Thick leads resist breakage. Soft, thick cores create a smooth color laydown for superior blending and shading. High-quality pigments deliver rich color saturation. Pencils are unsharpened.
PRICE
$31.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | Dozen |
| Point Size | 3.0 mm |
Product Details
| Type | Pencil |
| GTIN | 00070735033659 |
| Style | Colored Pencil |
| Package Quantity | 12/Pack |
| Description | Prisma Thick Core Colored Pencils |
| Lead Color Family | White |
| Refillable | No |
| Manufacturers Part Number | 3365 |
| Retractable | No |
| Lead Degree Hardness | Soft |
| Brand | Sanford |