Replacement Kit Includes: (2) 2mm wide heating element (2) 1/2" PTFE adhesive (2) 1 3/4" PTFE cover (1) blade 1ft. long roll of PTFE cover. This replacement kit is compatible with the following models: KF-400HC We recommend replacing the bottom PTFE adhesive strip (1/2" wide sticky backed-remove the liner) every time the element is replaced. Place the PTFE adhesive strip under the element on the base of sealer. Note: sealers with 2 mm heating elements cannot be interchanged with 5mm or 10 mm heating elements and vice versa.
Replacement Kit Includes: (2) heating element (2) 3/4" 3mil PTFE adhesive (2) 1/2" 3mil PTFE adhesive (1) blade This replacement kit is compatible with the following models: YC-450HL
Sold as Individual Piece. Cutting bracket with blade for Sealer Sales® KF-Series hand sealers w/ sliding cutter. This part is compatible with the following models: KF-200HC / KF-205HC KF-210HC KF-300HC / KF-305HC KF-400HC / KF-405HC KF-500HC / KF-505HC
Sold as Individual Piece. Cutting Bracket w/ Blade for Sealer Sales® YC-Series Foot Sealers w/ Cutter. Part is compatible with the following model: YC-450FC YC-600FC
Sold as Individual Piece. Blade for Sealer Sales® CS-series 3" tape head carton sealers. This part is compatible for the following models: CS-6050-3Tape CS-5050B-3Tape Dimensions: 3-1/4" x 1-1/4"