Sealer Sales® Blade For FSC-220 Deluxe Hand Sealer
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | B-FSC |
| Type | Blade |
| For Use With | FSC-220 |
| Package Quantity | 1 |
| Brand | Sealer Sales |
Related Products
Replacement Kit Includes: (2) 2mm wide heating element (2) 1/2" PTFE adhesive (2) 1 3/4" PTFE cover (1) blade 1ft. long roll of PTFE cover. This replacement kit is compatible with the following models: KF-400HC We recommend replacing the bottom PTFE adhesive strip (1/2" wide sticky backed-remove the liner) every time the element is replaced. Place the PTFE adhesive strip under the element on the base of sealer. Note: sealers with 2 mm heating elements cannot be interchanged with 5mm or 10 mm heating elements and vice versa.
Life's Too Short To Chamois. Soft gel handle makes this water blade even more flexible. 12" wide blade quickly dries surfaces. Patented T-Bar edge removes water in one pass. Soft medical grade silicone molds to curves and contours. Dries in 1/3 the time of towels, chamois or squeegees. 15 times less friction than towels. Safe for all finishes including paint, gelcoat, windows and enclosures. Recommended by EZ2CY and Strataglass to dry their enclosures. Hand held version does not work with Quik Dry Adapter. NMMA Innovation Award winner.
Sold as Individual Piece. Cutting bracket with blade for Sealer Sales® KF-Series hand sealers w/ sliding cutter. This part is compatible with the following models: KF-200HC / KF-205HC KF-210HC KF-300HC / KF-305HC KF-400HC / KF-405HC KF-500HC / KF-505HC
Replacement Kit Includes: (2) 2. 7mm wide heating element (4) 1/2" 3mil PTFE adhesive (1) blade This replacement kit is compatible with the following models: YC-450FC We recommend replacing the bottom PTFE adhesive strip (1/2" wide sticky backed-remove the liner) every time the element is replaced. Place the PTFE adhesive strip under the element on the base of sealer.
Our classic, traditional rosewood handle is designed to provide maximum comfort at all times. Renowned rosewood handles feature a carved handle design with the unique beauty of natural rosewood, extra durable. A fillet knife is like a very flexible boning knife that is used to fillet and prepare fish. The blade that allows them to move easily along the backbone and under the skin of fish. High carbon stainless steel blades are hand finished in Switzerland by skilled craftsmen. These blades do not discolor or stain. These knives are specially ground and tempered so that they can be ...