Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3059873

MPN #: JT9-5782831

JET® Blade Guard, JT9-5782831

Product Description

This is an authentic OEM supplied part which is made for use with Jet and Wilton band saws. The purpose of it is to direct dust and debris away from the user as well as to provide protection for the blade. It is an identical replacement for a missing or a faulty guard-blade that was installed on a new unit. Please check the owners manual and the diagrams of your model for the exact location and the correct installation of this component. One durable guard is included.

For Use With:
  • Jet 8201 (9078171) 14-Inch Vertical Bandsaw
  • 8201 (9078171) 14-Inch Vertical Bandsaw
  • 8203 (9078171) 14-Inch Vertical Bandsaw
  • 8203 (9078171) 14-Inch Vertical Bandsaw
  • 8201VS (9078171) 14-Inch Vertical Bandsaw
  • 8201VS (9078171) 14-Inch Vertical Bandsaw
  • J-8201K (414500K) 14 Inch Vertical Band Saw
  • J-8201K (414500K) 14 Inch Vertical Band Saw
  • J-8203 (414504) 14 Inch Vertical Band Saw
  • J-8203 (414504) 14 Inch Vertical Band Saw
  • J-8201VS (414502) 14 Inch Vertical Band Saw
  • J-8201VS (414502) 14 Inch Vertical Band Saw
  • J-8203VS 14 Inch Vertical Band Saw
  • J-8203VS 14 Inch Vertical Band Saw



PRICE
$15.50

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberJT9-5782831
TypeBlade Guard
For Use WithBand Saws, Saws
BrandJET