United Blade Replacement Part for C12 Tabletop Guillotine Paper Cutter
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Type | Replacement Part |
| Material | Steel |
| Package Quantity | 1 |
| Description | Guillotine Cutter Replacement Blade |
| Color | Black |
| Manufacturers Part Number | C12-10 |
| Brand | United |
Warranty
| Warranty | 6 mo |
Related Products
Transform large paper stacks with precision and ease using the Formax® Cut-True 31H Hydraulic Guillotine Paper Cutter features a hydraulic blade and clamp drive for true two-shift operation, and rugged heavy-duty construction for precision cutting of paper stacks up to 28" wide and up to 4" high. User-friendly features include a color touchscreen control panel, automatically-adjusting back gauge, an internal light to illuminate the cutting area, and the capacity to program up to 100 jobs/100 cuts. Operation is simple using the color touchscreen for programming and selecting jobs. The ...
United's T18P paper trimmer is designed for precision, durability and portability. Its high-carbon steel blade with ergonomic handle allows users to accurately trim up to 40 sheets at a time and stacks up to 5/32" high. The full length paper clamp automatically engages as the blade is lowered providing outstanding accuracy. Safety is key with the T18P, which features an ABS plastic shield to keep hands away from the blade. It's built with a rugged steel base that won't warp or crack, standard/metric alignment grid and blade lock for safe transport.
The Cut-True 27S Semi-Automatic Electric Paper Cutter offers precision cutting for paper stacks up to 18.9" wide. User-friendly features include dual-button electronic operation, automatic paper clamp, and LED digital readout. Simply load a stack of paper, up to 3.15" high and press the clamp and blade buttons to engage the hardened-steel Guillotine blade. These features, combined with the bright red LED Cutting Line, allow operators to make fine adjustments and see exactly where the blade will cut. Accuracy meets safety in the Cut-True 27S, with front and rear transparent safety guards, ...
The Formax Cut-True 15M Manual Paper Cutter features a hardened steel blade to easily slice through paper stacks up to 2.15" high. Its Guillotine blade and LED Laser Line combine to offer precision cutting with minimal effort. Simply load a stack of paper, up to 16.9" wide, secure with the geared clamp, and pull down on the lever arm; it's that easy.Using the spindle-guided back gauge and calibrated scales, operators can make fine adjustments, while the Laser Line shows exactly where to cut.In addition to accuracy, the Cut-True 15M has a range of safety features including front and rear ...
United's C12 Guillotine Cutter is rugged and compact with a hardened steel blade and LED Laser Line which shows exactly where the blade will cut. Load paper, secure with the clamp and push the lever arm for quick, accurate cuts every time. Standard features include calibrated scales and back gauge to make fine adjustments, and a complete tool kit for general maintenance and blade changing. Don't forget safety. Front and rear transparent covers, blade lock, external blade depth adjustments, and easy-to-use blade changing handles ensure operator safety.