Dahle's 507 Personal Rolling Trimmer is designed for accuracy and safety. It's compact and lightweight, but don't confuse size with ability. Self-Sharpening- This trimmer features a self-sharpening cutting system. No need to worry about replacing dull or worn blades, this system sharpens as you cut, to maintain a perfectly honed edge. The blades precision graduated edge will remove even the tiniest sliver of paper, and produce a clean, burr free cut. Automatic Clamp- Holding your work securely by hand is no longer necessary. The trimmer's integrated, automatic clamping system provides even pressure, and prevents your work from shifting. Sturdy Metal Base- For durability, this German engineered trimmer features a sturdy metal base. It's a solid foundation that will never warp or crack. Alignment Guides- For measuring, the base contains carefully screened guides to help align your cuts. The guides indicate inch and metric measurements, for all your trimming needs. Dahle's 507 can trim up to 7 sheets of paper at a time and offers a 12. 5" cutting length. It combines all the precision you need, with the convenience of portability. It's perfect for cutting paper, card stock, and photo paper and is a popular choice among photographers, craft enthusiasts, and office professionals.
Dahle® 507 Personal Rolling Trimmer - 12.5" cutting length
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$57.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Depth | 17 in |
| Height | 2 in |
| Cutting Length | 12 in |
Product Details
| Type | Rotary Paper Trimmer |
| Package Quantity | 1 |
| Description | Personal Rolling Paper Trimmer |
| Color | Blue |
| Manufacturers Part Number | 507 |
| Sheet Capacity | 7 |
| Brand | Dahle |
Warranty
| Warranty | 90 days |