United Tabletop Guillotine Paper Cutter - 14.5" Cutting Length - 150 Sheet Capacity - Gray
Write a Review
|
Questions & Answers (0)
Product Description
United's C12 Guillotine Cutter is rugged and compact with a hardened steel blade and LED Laser Line which shows exactly where the blade will cut. Load paper, secure with the clamp and push the lever arm for quick, accurate cuts every time. Standard features include calibrated scales and back gauge to make fine adjustments, and a complete tool kit for general maintenance and blade changing. Don't forget safety. Front and rear transparent covers, blade lock, external blade depth adjustments, and easy-to-use blade changing handles ensure operator safety.
PRICE
$1,445.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-3/4 in |
| Depth | 17-1/2 in |
| Height | 12-3/4 in |
| Cutting Length | 14-1/2 in |
Product Details
| Type | Guillotine Paper Cutters |
| Color | Gray |
| Number of Blades | 1 |
| Cutting Type | Guillotine |
| Material | Steel |
| Description | Tabletop Guillotine Cutter |
| Package Quantity | 1 |
| Manufacturers Part Number | C12 |
| Sheet Capacity | 150 |
| Brand | United |
Warranty
| Warranty | 6 mo |