- M2 HSS Steam tempered - 62/64 HRc for ferrous cutting applications
- 2 pin holes are 11mm diameter / 63mm on center
- 2 pin holes are 8mm diameter / 45mm on center
Wilton JT9-579038 - Circular Saw Blade - 350mm x 2.5mm x 32mm x 220T
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$709.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 350mm in |
| Center Hole Diameter | 32 mm |
| Blade Thickness | 2.5 mm |
Product Details
| Manufacturers Part Number | JT9-579038 |
| Number of Teeth | 220 |
| Brand | Wilton |