DeWalt® 1-1/4 In Oscillating Tool Blade For General Purpose Cutting (1 Pack)
Write a Review
|
Questions & Answers (0)
Product Description
Packed with large diamond segments and ultra-durable cobalt, DEWALT HP Segmented Blades deliver 200 times the life of conventional blades while providing exceptional material removal. Segmented rim blades are laser-welded with heat-treated steel bodies, making these blades ideal for tough masonry applications. Can be used wet or dry.
PRICE
$10.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 4-1/2 in |
| Arbor Hole | 5/8" |
Product Details
| Manufacturers Part Number | DW4782 |
| Type | Diamond Blade |
| Package Quantity | 1 |
| Brand | DeWalt |