- M2 HSS Steam tempered - 62/64 HRc for ferrous cutting applications
- 2 pin holes are 11mm diameter / 63mm on center
- 2 pin holes are 8mm diameter / 45mm on center
Wilton JT9-579000 - Circular Saw Blade - 225mm X 2mm X 32mm X 180T - Ferrous
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$269.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 225mm in |
| Center Hole Diameter | 32 mm |
| Blade Thickness | 2 mm |
Product Details
| Manufacturers Part Number | JT9-579000 |
| Number of Teeth | 180 |
| Brand | Wilton |