Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




IRWIN Tools

Model # :WBB225693

MPN #: 11870

IRWIN Circular Saw Blade-10" X 180t Plywood/Osb/Veneer/Plastic, 5/8" Arbor-Carded - Pkg Qty 5

Product Description

IRWIN® Steel Circular Saw Blades
  • Precision ground teeth for smooth, accurate cuts
  • Fully hardened plate runs truer longer
  • Heavy gauge high carbon steel for extended life
PRICE
$164.75  Sold in packages of 5 / $32.95 ea

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Arbor5/8 in
Diameter10 in
Kerf.078"

Product Details

TypeIRWIN Steel
TPI180
GrindTop/Face
Package TypeCarded
Package Quantity5
Teeth180
Hook Angle3°
BrandIRWIN Tools