Geographics® Blank Award Certificate, Golden Seal, 25" x 8-1/2", Green, 25/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Create customized, personalized awards with these prestigious blank certificates printed on archival-quality parchment paper. 24 lb. certificates are perfect for certificates of recognition, merit awards, special achievements, announcements, promotions, graduation, and more. All are acid-free and lignin-free to last a long time. Use free and easy-to-use Click 'n Print or Microsoft Word templates to custom design your certificates. Choose from more than 30 designs. Certificates are compatible with inkjet printers, laser printers, copiers, or hand calligraphy.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$11.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25 in |
| Height | 8-1/2 in |
Product Details
| Material | Parchment Paper |
| Package Quantity | 25/Pack |
| Description | Blank Award Certificate |
| Color | Green |
| Manufacturers Part Number | GEO39452 |
| Brand | Geographics |