- Use to secure rubber blankets in place
- 5-1/2" clamp opening
- Rubber tips permanently molded to avoid cracking and splitting
- Rubber inner surface will not scratch or damage blankets
- Made in the USA
Enespro® Blanket Pins, 12 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$239.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Material | Fiberglass Core |
| Package Quantity | 12 |
| Description | Blanket Pins |
| Color | Yellow |
| Manufacturers Part Number | AGB-PIN12 |
| Gloves Included | No |
| Brand | Enespro |