- Fabric/Material: PVC
- Electrically tested and marked per ASTM F1742
- Class 1 - Max Use Voltage 7,500V AC/11,250V DC
- Made in the USA
- ASTM F1742
- DO NOT fold - Blankets can be rolled or stored flat
Weights & Dimensions
| Weight | 34 lbs |
| Size | 10 Yards |
Product Details
| Class | Class 1 |
| Material | PVC |
| Package Quantity | 1 |
| Description | Class 1 Roll Blanket |
| Color | Clear |
| Manufacturers Part Number | BRC1-CLR |
| Gloves Included | No |
| Flame Retardant | Yes |
| Brand | Enespro |
Compliance & Certifications
| Certifications | ASTM F1742 |