Blickman 7850SS Ferguson Anesthesia Utility Table with 1 Drawer, 20"L x 16"W x 34"H
|
Questions & Answers (0)
Product Description
Blickman 7850SS Anesthesia Utility Tables are popular in the OR and throughout healthcare facilities as a general utility cart. Blickman's superior construction adds a supporting channel underneath the top shelf to enhance its strength; a positive stop to prevent accidental drawer removal and ball bearing slides for an easy-sliding drawer. Travels easily on 3" casters. Choose one to four drawers depending on your requirement.
PRICE
$909.00
1
1
Ships in 49 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 16 in |
| Height | 34 in |
| Wheel Diameter | 3 in |
Product Details
| Top Shelf Type | Guard Rail |
| Color | Silver |
| Series | Ferguson |
| Number of Drawers | 1 |
| Wheel Type | Rubber Swivel |
| Number of Shelves | 2 |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 7850SS |
| Brand | Blickman |
Warranty
| Warranty | Lifetime Limited |