Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blickman

Model # :WBB3079386

MPN #: 2427534001

Blickman Light Duty Utility Cart, 3 Shelves, 2 Hook IV Pole, 28-1/4"L x 16"W x 35-3/4"H

Product Description
This 7534SS IV utility cart is Blickman's standard light duty utility cart (7534SS) with the addition of an IV pole attachment. It features three solid stainless steel shelves and one round push handle with protective rubber bumpers on each corner. The top and middle shelves have three edges with 1 1/4" sides and a front open edge to slide equipment in and out with ease. The bottom shelf has four open edges for greater accessibility to equipment stored in a lower position. The IV pole attachment is a stainless steel IV pole that is adjustable from 63 1/2" to 97 1/2" and comes standard with two hooks. This utility cart ravels on four 4" swivel casters.

Features:
  • Stainless steel construction for easy cleaning
  • Light duty
  • Three solid shelves
  • Top & middle shelves: three 1 1/4" sides and one open edge
  • Bottom shelf: no sides (open)
  • IV Pole attachment
  • One push handle with protective rubber bumpers
  • 4" swivel casters
  • Guardrails


PRICE
$749.00

1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28-1/4 in
Width16 in
Height35-3/4 in

Product Details

Assembly RequiredYes
TypeIV Cart
ColorSilver
Number of Shelves3
MaterialStainless Steel/Rubber
Package Quantity1
DescriptionLight Duty Utility Cart with 3 Shelves
Manufacturers Part Number2427534001
BrandBlickman

Warranty

WarrantyLifetime Limited