Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blickman

Model # :WBB3079407

MPN #: 2427536001

Blickman Medium Duty Utility Cart, 3 Open Shelves, Depth Wise Handrails, 2 Hook IV Pole

Product Description
This 7536SS IV utility cart is Blickman's standard medium duty utility cart with depth wise handrails (7536SS) with the addition of an IV pole attachment. It features three open solid stainless steel shelves and two depth wise handrails. The IV pole attachment is a stainless steel IV pole that is adjustable from 63 1/2" to 97 1/2" and comes standard with two hooks. This utility cart travels on 4" swivel casters.

Features:
  • Stainless steel construction for easy cleaning
  • Medium duty
  • Three solid shelves with no sides (open)
  • IV pole attachment
  • Two depth wise handrails
  • One push handle
  • 4" swivel casters
  • Guardrails


PRICE
$855.00

1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 in
Width35-3/4 in
Height67-1/2 - 109-1/2 in

Product Details

Assembly RequiredYes
TypeIV Cart
ColorSilver
Number of Shelves3
MaterialStainless Steel
Package Quantity1
DescriptionMedium Duty Utility Cart with Shelves, Handrails and IV Pole
Manufacturers Part Number2427536001
BrandBlickman

Warranty

WarrantyLifetime Limited