Tapco LED Paddle Cover for 24" Paddle, Orange
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 24 in |
| Height | 24 in |
Product Details
| Series | Visual Alert |
| Color | Orange |
| Brand | Tapco |
Related Products
Tapco's® BlinkerBeacon™ solar LED beacons are time-tested, durable warning enhancements that alert drivers and pedestrians of busy crossings and high-traffic areas. This standalone system comes standard with a 12" beacon, cut visor and 24/7 flashing operation (alternating on-off). Select your beacon color, and housing color above. Features: Energy-efficient package; 19W solar panel combined with 11.4Ah battery power Easily place on existing poles; standard mounting to 4.5" round poles, 2" square, or u-channel posts Rugged polycarbonate housing Black polycarbonate cap-style visor ...
BlinkerStop® LED STOP Signs provide greater awareness for high-risk and high-incident intersections where static signs are ineffective, reducing blow-throughs up to 52.9%. Tapco's® BlinkerSign® LED Signs combine flashing perimeter LEDs and 3M DG³ reflective sheeting, resulting in the most visible signage available. With selectable power options, including an eco-friendly solar panel and battery package or convenient 120VAC, BlinkerSign® LED Signs are capable of increasing roadway compliance in any application. Variable diming circuitry measures the available light and adjusts the LED ...
The LegendViz® Traffic Sign features an LED-illuminated legend for improved visibility at night. This sign is shown to increase sign legibility distance by as much as 100% compared to standard traffic signs, according to the results of a closed-course driver trial and statistical analysis conducted by the Texas A&M Transportation Institute (TTI). Features and Benefits: Enhanced sign legibility without retro reflectivity or headlights Designed for quick and easy one-person installation Legend illuminated from dusk-to-dawn 7+ days of solar autonomy Solar or AC power options for ...
TAPCO's Indoor BlinkerStop® Flashing LED signs are edge-lit signs engineered to capture attention and increase facility traffic safety compliance with highly visible red flashing LEDs. These signs help facilitate situational awareness for forklift, heavy equipment and pedestrian traffic. Designed for sheltered, indoor environments only. Features & Benefits - Proven effective to increase attention and enhance reaction times - User adjustable brightness control built-in to power cord - Programmed to flash 24 hours a day, 7 days a week - AC Power to work in any indoor setting - Made in the ...
The LegendViz® BlinkerSign® 24/7 adds another layer of safety by including flashing perimeter LEDs. This sign is shown to increase sign legibility distance by as much as 100% compared to standard traffic signs, according to the results of a closed-course driver trial and statistical analysis conducted by the Texas A&M Transportation Institute (TTI). Features and Benefits: Enhanced sign legibility without retro reflectivity or headlights Designed for quick and easy one-person installation Legend illuminated from dusk-to-dawn Perimeter LEDs automatically dim based on ambient light, ...