Thermo Scientific Block For Digital Drybath 88880029, Holds (15) 15 mL Centrifuge Tubes
Write a Review
|
Questions & Answers (0)
Product Description
This block measures 98 x 76.5 x 51 mm (3.9 x 3 x 2 inches) and holds (15) 15 mL centrifuge tubes. For use with Thermo Scientific Digital Heating Cooling Drybath 88880029.
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
PRICE
$519.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-7/8 in |
| Width | 3 in |
| Height | 2 in |
Product Details
| Type | Dry Bath Blocks |
| Capacity | 15mL Centrifuge Tubes L |
| Package Quantity | 1 |
| Description | Digital Cooling Drybath Block |
| Manufacturers Part Number | 88880131 |
| For Use With | Digital Heating Cooling Drybath 88880029 |
| Places | 15 |
| Brand | Thermo Scientific |