This block heater is designed to use with Thermo Scientific Digital and Touch Screen Dry Baths/Block Heaters (No compact models). It holds 15 x 15 mL conical tubes.
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Thermo Scientific Block Heater, 15 x 15 mL Conical Tubes
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,099.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-7/8 in |
| Width | 3 in |
| Height | 4-7/16 in |
Product Details
| Type | Dry Bath Blocks |
| Capacity | 15mL Conical Tubes L |
| Package Quantity | 1 |
| Description | Block Heater |
| Manufacturers Part Number | 88870118 |
| For Use With | Digital and Touch Screen Dry Baths/Block Heaters |
| Places | 15 |
| Brand | Thermo Scientific |